Shop PARKER
See all product information
Create Account
Black Air Hose 1/2" 20FT L
- Mfr # F8010106-8-8-8-240-BLK
- Zoro # G812477486
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Type
MNPTF
Hose Length
20 ft
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting B Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8010106-8-8-8-240-BLK
- Zoro #
- G812477486
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Hose Length
- 20 ft
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
- Hose Inside Dia.
- 1/2 in
- Fitting Size
- 1/2 in x 1/2 in
- Hose Dash Size
- 8
- Bend Radius
- 5 in
- Hose Outside Dia.
- 3/4 in
Description
Black Air Hose 1/2" 20FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.