Black Air Hose 1/4" 50FT L

  • Mfr # F8010106-4-4-4-600-BLK

  • Zoro # G812477363


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Material
Steel
Hose Fitting A Size
1/4 in
Fitting Material
Steel x Steel
Hose Fitting A Type
MNPTF
Hose Fitting B Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-4-4-4-600-BLK
Zoro #
G812477363
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Inside Dia.
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Length
50 ft
Hose Dash Size
4
Bend Radius
2 1/2 in
Hose Outside Dia.
1/2 in

Details

Item
Air Hose
Hose Fitting A Material
Steel
Fitting Material
Steel x Steel
Hose Fitting A Type
MNPTF
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Standards
MSHA Approved
Hose Fitting B Type
FJIC
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 1/4" 50FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.