Black Air Hose 5/8" brass 20FT L

  • Mfr # 8010101-8-8-10B-240-BLK

  • Zoro # G412477374


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Type
MNPTF
Hose Fitting A Size
1/2 in
Standards
MSHA Approved
Hose Inside Dia.
5/8 in
Fitting Size
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-8-8-10B-240-BLK
Zoro #
G412477374
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
1/2 in
Hose Inside Dia.
5/8 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Length
20 ft
Hose Outside Dia.
3/4 in
Hose Dash Size
10
Bend Radius
5 in

Details

Item
Air Hose
Hose Fitting B Type
MNPTF
Standards
MSHA Approved
Hose Fitting A Material
Steel
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Hose Configuration
Coupled Assembly
Hose Color
Black
Hose Fitting A Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Not Recommended Chemicals
Refrigerant
Hose Braid Layers
1
Hose Tube Material
Synthetic Rubber
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 5/8" brass 20FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.