Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Hose 1" 3FT L

  • Mfr # F387TC0606-16-16-16-36.00

  • Zoro # G012470089


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
36 in
Fitting Size
1 in x 1 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F387TC0606-16-16-16-36.00
Zoro #
G012470089
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
36 in
Fitting Size
1 in x 1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Bend Radius
6 in
Hose Dash Size
16
Hose Outside Dia.
1 3/8 in

Details

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Fitting A Material
Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Material
Steel
Hose Fitting A Type
FJIC
Item
Hose
Hose Fitting B Type
FJIC
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
Steel
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
2
Minimum Operating Temperature
-40 Degrees F

Description

Black Hose 1" 3FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.