Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 12PQ2BSX
- Zoro # G124883098
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Bolt Hole Diameter
13/32 in
Standards
ISO 6162-2, SAE J518
Number of Bolt Holes
4
For Media Type
Gases, Hydraulic Fluid
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12PQ2BSX
- Zoro #
- G124883098
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 6162-2, SAE J518
- Number of Bolt Holes
- 4
- For Media Type
- Gases, Hydraulic Fluid
- Fitting Material
- Steel
- Gravity Flow
- Pressure
- Operating Pressure - Maximum
- 6,000 psi
- Product Type
- Flange
- Fitting Shape
- Flange
- Item
- Hydraulic Hose Flange
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.