Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 16PQ1PSX
- Zoro # G324882181
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/3 in
Fitting Material
Steel
Connection Surface
Flat
Bolt Hole Diameter
13/32 in
Number of Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16PQ1PSX
- Zoro #
- G324882181
- UPC #
- -
- Country of Origin
- United States
- Fitting Material
- Steel
- Connection Surface
- Flat
- Number of Bolt Holes
- 4
- Product Type
- Flange
- Standards
- ISO 6162-1, SAE J518
- Item
- Hydraulic Hose Flange
- For Media Type
- Gases, Hydraulic Fluid
- Gravity Flow
- Pressure
- Fitting Shape
- Flange
- Operating Pressure - Maximum
- 6,000 psi
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.