Shop PARKER
See all product information
Create Account
Plug Cap Assembly
- Mfr # NR-75
- Zoro # G516592102
product price:Â
$
12.99
/ea
Key Features
Fitting Size
3/4 in
For Use With
Quick Coupling
Material
Molded Rubber
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR-75
- Zoro #
- G516592102
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug Cap Assembly
- For Use With
- Quick Coupling
- Material
- Molded Rubber
- For Hose Type
- Hydraulic
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Includes
- Coupler/Nipple Protector
- Color
- Black
- Fitting Connection Type
- push on
Description
Plug Cap Assembly, For Hose Dash Size -12, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Coupler/Nipple Protector