Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 20PQ2PSX
- Zoro # G224881727
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 7/12 in
Fitting Shape
Flange
Operating Pressure - Maximum
6,000 psi
Connection Surface
Flat
Flange Thickness
1 5/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20PQ2PSX
- Zoro #
- G224881727
- UPC #
- -
- Country of Origin
- United States
- Fitting Shape
- Flange
- Operating Pressure - Maximum
- 6,000 psi
- Connection Surface
- Flat
- Product Type
- Flange
- For Media Type
- Gases, Hydraulic Fluid
- Standards
- ISO 6162-2, SAE J518
- Number of Bolt Holes
- 4
- Gravity Flow
- Pressure
- Fitting Material
- Steel
- Item
- Hydraulic Hose Flange
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.