Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 24PQ2PSX
- Zoro # G524883346
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Bolt Hole Diameter
21/32 in
Connection Surface
Flat
Fitting Shape
Flange
Overall Length
3 3/4 in
Hydraulic Flange Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24PQ2PSX
- Zoro #
- G524883346
- UPC #
- -
- Country of Origin
- United States
- Connection Surface
- Flat
- Fitting Shape
- Flange
- Item
- Hydraulic Hose Flange
- Product Type
- Flange
- For Media Type
- Gases, Hydraulic Fluid
- Gravity Flow
- Pressure
- Number of Bolt Holes
- 4
- Operating Pressure - Maximum
- 6,000 psi
- Standards
- ISO 6162-2, SAE J518
- Fitting Material
- Steel
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.