Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 32PQ1BSX
- Zoro # G324882648
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Number of Bolt Holes
4
Fitting Shape
Flange
Bolt Hole Diameter
17/32 in
Standards
ISO 6162-1, SAE J518
Product Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32PQ1BSX
- Zoro #
- G324882648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Hole Diameter
- 17/32 in
- Hydraulic Flange Size
- 2 in
- Overall Length
- 3 5/6 in
- Flange Thickness
- 1 5/12 in
- Length
- 3 5/6 in
Details
- Item
- Hydraulic Hose Flange
- Number of Bolt Holes
- 4
- Fitting Shape
- Flange
- Standards
- ISO 6162-1, SAE J518
- Product Type
- Flange
- For Media Type
- Gases, Hydraulic Fluid
- Fitting Material
- Steel
- Operating Pressure - Maximum
- 6,000 psi
- Gravity Flow
- Pressure
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.