Shop PARKER

Dust Cap

  • Mfr # H2-66
  • Zoro # G616592095

product price: 
$
11.39
/ea

Key Features

Fitting Size
1/4 in
Includes
Nipple Protector
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Material
Molded Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2-66
Zoro #
G616592095
UPC #
-
Country of Origin
United States
Item
Dust Cap
Includes
Nipple Protector
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Material
Molded Rubber
For Use With
60 Series Coupler
Compatible Series
60
Color
Black
Fitting Connection Type
push on

Description

Dust Cap, For Hose Dash Size -4, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Nipple Protector

Ratings & reviews