This item is Discontinued.

Parker Body, 1-1/16-12, 3/4 In. Body, Steel FEM-751-12FO-NL

Body, 1-1/16-12, 3/4 In. Body, Steel (Discontinued)

  • Mfr # FEM-751-12FO-NL
  • Zoro # G4656671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEM-751-12FO-NL
Zoro #
G4656671
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/16"-12
Length
3-61/64"
Coupler Body Size
3/4"
Coupler Thread Size
1-1/16"-12
Overall Length
3 15/16 in
Coupling Size
3/4 in
Max. Outside Dia.
2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
3625 psi
Connection Type
UNF
For Use With
ISO 16028 Nipple
Sleeve Material
Steel
Series
FEM
Valve Design
Non-Spill
Bearing Material
Stainless Steel
Quick Coupler Type
Hydraulic Coupler Body
Coupler Body Material
Steel
Coupler Interchange Type
ISO 16028
Standards
ISO 16028
Coupler Finish
Zinc Plated
Parker Interchange
FEM-751-12FO-NL
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FSAE
Locking Mechanism
Ball
Coupler Flow Rate
26.0 gpm
Coupling Component
Socket
Includes Shut Off
Yes
Valve Type
Non-Spill
Hose Fitting Gender
Female
Fitting Type
Female UNF
Max. Working Pressure @ 70 F
3,625 psi
Max. Flow Rate
98.42 lpm
Includes Valve
Yes
Includes Bearing
Yes
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 98.42 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.