Zoro Homepage

Body Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 1/2" Thread Size

  • Mfr # NSS-371-8MA

  • Zoro # G016424088


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"
Seal Material
EPDM
Valve Type
Flat Face
Temp. Range
-70 to 250 Deg F
Includes Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-371-8MA
Zoro #
G016424088
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Max. Outside Dia.
1 1/8 in
Overall Length
1 21/32 in
Coupling Size
3/8 in

Details

Seal Material
EPDM
Valve Type
Flat Face
Temp. Range
-70 to 250 Deg F
Includes Valve
No
Connection Type
Female Thread
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Max. Flow Rate
37.854 lpm
Item
Body Assembly Coupling
Sleeve Material
316 Stainless Steel
Body Material
Stainless Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Coupling Locking Type
Push-to-Connect

Description

Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.