Body Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size
Mfr # NSS-371-6BMA
Zoro # G616437891
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Coupling Locking Type
Push-to-Connect
Max. Outside Dia.
1 1/8 in
Temp. Range
-70 to 250 Deg F
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Includes Valve
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSS-371-6BMA
Zoro #
G616437891
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
1 1/8 in
Thread Size
3/8"
Overall Length
1 3/4 in
Coupling Size
3/8 in
Details
Coupling Locking Type
Push-to-Connect
Temp. Range
-70 to 250 Deg F
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Includes Valve
No
Sleeve Material
316 Stainless Steel
Item
Body Assembly Coupling
Coupling Component
Socket
Seal Material
EPDM
Connection Type
Bulkhead Mount
Body Material
Stainless Steel
Valve Type
Flat Face
Max. Flow Rate
37.854 lpm
Hose Fitting Gender
Female
Description
Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.