Body/Spool Service Kit, B Series
- Mfr # PS2802P
- Zoro # G0878692
product price:Â
$
83.29
/ea
Key Features
Includes
(2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
Function
3 Position All Ports Blocked, 4 Way
For Use With
B5 Series Valves
Number of Positions
Three-Position
Compatible Product Type
Solenoid Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS2802P
- Zoro #
- G0878692
- UPC #
- 993278127640
- Country of Origin
- United States
- Item
- Body/Spool Service Kit
- Includes
- (2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
- Function
- 3 Position All Ports Blocked, 4 Way
- For Use With
- B5 Series Valves
- Number of Positions
- Three-Position
- Compatible Product Type
- Solenoid Valves
- Product Type
- Body/Spool Service Kit
- Compatible Series
- B
Description
Body/Spool Service Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.