Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Kit, Hyd Valve

  • Mfr # BK209

  • Zoro # G3215326


product price: $28.19
/ea

Key Features

Termination
Partially Threaded 10-24
For Use With
CETOP-03 Valves
Length (In.)
1.25 in
Accessory Type
Standard Bolt Kit
Overall Width
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK209
Zoro #
G3215326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1.25 in
Overall Width
0.312 in
Overall Length
1.25 in
Overall Height
0.312 in

Details

Item
Hydraulic Valve Bolt Kit
Termination
Partially Threaded 10-24
For Use With
CETOP-03 Valves
Accessory Type
Standard Bolt Kit
Material
Alloy Steel
Electrical Connection Type
Threaded

Description

Hydraulic Valve Bolt Kit, Material Alloy Steel, Overall Length 1.25 in, Overall Width 0.312 in, Overall Height 0.312 in, Voltage Not Applicable, Compatible Grainger Part Number CETOP-03 Valves, Accessory Type Standard Bolt Kit, Electrical Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.