Boot, PrestoWeld, 0.88 In OD
Mfr # DB-8
Zoro # G0244273
product price: $1.89
/eaKey Features
Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Boot
Specific Fitting Shape
Boot
Tube Size
1/2"
Tube Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-8
Zoro #
G0244273
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2"
Overall Length
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Details
Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Boot
Specific Fitting Shape
Boot
Tube Fitting Material
Plastic
Color
Black
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Boot
Item
Dust Boot
Pipe Fitting Connection Type
Tube
Fitting Material
Plastic
Fitting Side A Connection Type
Push-to-Connect
Application
Vacuum
Fitting Shape
Dust Boot
For Media Type
Air, Coolants, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Description
Dust Boot, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color Black, Overall Length 1/2 in, Specific Fitting Shape Dust Boot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.