Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Branch Swivel Tee, Brass, Silver

  • Mfr # W172PLP-4-2

  • Zoro # G107200119


product price: $6.89
/ea

Key Features

Specific Fitting Shape
Branch Tee Swivel
System of Measurement
Imperial
Overall Length
1 11/16 in
Standards
UL 94 V-0
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W172PLP-4-2
Zoro #
G107200119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Branch Tee Swivel
System of Measurement
Imperial
Standards
UL 94 V-0
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Color
Silver
Thread Sealant Type
Acrylic
Fitting Side C Connection Type
MNPTF
Maximum Operating Pressure
300 psi
Release Ring Color
Black
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A, 90 Shore A
Vacuum Rating
28 inHg
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Series
Prestolok
Minimum Operating Temperature
0 Degrees F
Material Grade
C37700
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Release Ring Material
Nitrile Rubber
Resistance Properties
Corrosion-Resistant
Release Type
Button
Operating Temperature - Maximum
200 Degrees F
Fitting Features
Swivel
Fitting Side 3 Connection Type
MNPTF
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Oils
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Pressure - Maximum
300 psi

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.