3/16" Compression x 1/8" MNPT Brass Branch Tee 10PK (Discontinued)
- Mfr # 172CA-3-2
- Zoro # G2581117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172CA-3-2
Zoro #
G2581117
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
1/8-27
Details
Item
Male Branch Tee
Tube Fitting Material
Brass
Specific Fitting Shape
Branch Tee
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Branch Tee
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
1900 psi
Description
Male Branch Tee, Specific Fitting Shape Branch Tee, Package Quantity 10
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.