Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Nylon, Comp1/4", Comp1/4", FNPT1/4"

  • Mfr # N4MT4

  • Zoro # G1507292


product price: $4.39
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4MT4
Zoro #
G1507292
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Hex Size
11/16 in
Compression Thread Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
2 3/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
1/4
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Thread Size
1/4"
Thread Size 1
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Plastic
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Branch Tee
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 200 Degrees F
Fitting Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
FNPT
Maximum Operating Pressure
300 psi
Compatible Tube Material
Glass, Thermoplastic
Application
Air, Potable Water
Color
White
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 3 Connection Type
FNPT
Compatible Fitting Brands
Parker
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Potable Water
Connector Type
Adapter

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.