Shop PARKER
See all product information
Create Account
Brass, 90Elbow, 3/8"NPTx1/4"NPT
- Mfr # 1202P-6-4
- Zoro # G610354538
product price:Â
$
9.35
/ea
Sold in multiples of 5 for
$46.75
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Standards
ISO 14001:2015, ISO 9001:2015, RoHS, SAE J530, SAE J531
Fitting Side A Type
Threaded
Maximum Operating Pressure
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202P-6-4
- Zoro #
- G610354538
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Standards
- ISO 14001:2015, ISO 9001:2015, RoHS, SAE J530, SAE J531
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 1,000 psi
- Application
- Air
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side B Outside Diameter
- 19/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
Description
Elbow 90 deg.,3/8",NPT,1000 psi,Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.