Zoro Homepage

Adapter Brass Adapter, 3/8 in Female NPT X 3/8 in Male NPT

  • Mfr # VS222P-6-6

  • Zoro # G4588123


product price: $4.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS222P-6-6
Zoro #
G4588123
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Pipe Fitting Length
1-1/4"
Pipe Size (Fittings)
3/8"
Fitting Length
1 1/4 in
Overall Length
1 1/4 in
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Description

Female x Male Adapter, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.