Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass DOT Push-to-Connect Fitting, Brass, Gold

  • Mfr # 171PTCNS-6-8

  • Zoro # G305574388


product price: $32.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Side B Tube Outer Diameter
3/8 in
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Maximum Operating Pressure
250 psi
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171PTCNS-6-8
Zoro #
G305574388
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Fitting Thread Size
1/2"
Fitting Side C Pipe Size
1/2 in
Overall Length
2 11/32 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Maximum Operating Pressure
250 psi
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Gold
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Application
Air
Compatible Tube Material
Nylon, Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 3 Connection Type
MNPT
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 11/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.