Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass DOT Push-to-Connect Fitting, Brass, Gold

  • Mfr # VS171PTC-6-6

  • Zoro # G605687269


product price: $25.99
/ea

Key Features

Specific Fitting Shape
Tee
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Maximum Operating Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS171PTC-6-6
Zoro #
G605687269
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side C Pipe Size
3/8 in
Overall Length
2 1/2 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Thread Size
3/8"
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Application
Air
Compatible Tube Material
Nylon, Stainless Steel
Maximum Operating Temperature
200 Degrees F
Color
Gold
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
MNPT
Fitting Material
Brass
Thread Sealant Type
Vibra-Seal
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Features
Rigid
Material Grade
C36000
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.