Zoro Homepage

Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size

  • Mfr # 210P-2

  • Zoro # G4592077


product price: $3.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
NPSL
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210P-2
Zoro #
G4592077
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
3/8"
Hex Size
11/16"
Fitting Length
3/16"
Pipe Fitting Length
3/16"
Thread Size
1/8 in -27
Overall Length
3/16 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
NPSL
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Locknut
Item
Dryseal Pipe Fitting
Temp. Range
-65 Degrees to 250 Degrees F
Basic Fitting Shape
Locknut
Specific Pipe Fitting Shape
Locknut
Max. Pressure
1000 psi
Standards
SAE J530 and J531
Application
Air, Non-Potable Water
Material Grade
C36000
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi

Description

Locknut, 1/8 in Nominal Pipe Size, Brass, C36000, Female NPT, 1/8 in -27, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.