Zoro Homepage

Brass Female Pipe Ends

  • Mfr # V520P-32

  • Zoro # G612329718


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Female to Female Economy
Ball Port Style
Standard Port
Valve Ways
2-Way
Pipe Size
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V520P-32
Zoro #
G612329718
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 inch
Inlet Port Size
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Female to Female Economy
Ball Port Style
Standard Port
Valve Ways
2-Way
For Media
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Item
Industrial Brass Ball Valves | V520P-32
Body Material
Brass
Type
NPT, Straight Thread Solder
Specific Fitting Shape
In-Line
Temp. Range
0 Degrees to 350 Degrees F
Handle Type
Steel Lever
Seat Material
PTFE
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality. Employs proprietary and well established motion control technologies to create solutions for customers. Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Max. Pressure
600°F
Operating Temperature - Maximum
350°F

Description

Parker's industrial carbon steel ball valve line is intended for general purpose use. These valves were designed to offer superior performance for applications that require rugged and reliable performance. Carbon steel ball valves are intended for use in the fully open or closed positions. Depending on the application conditions, throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's carbon steel ball valves are available in the following styles. - Female Pipe x Female Pipe - Female Straight Thread x Female Straight Thread - Panel Mount - High Pressure 6,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.