Push-Fit Tee Fitting, 1/2 in Tube Size, Brass, Silver

  • Mfr # W172PLP-8-4

  • Zoro # G4386009


product price:  $13.19
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male NPTF
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W172PLP-8-4
Zoro #
G4386009
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Overall Length
2 5/16 in
Hex Size
9/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi
Gasket Material
Nitrile Rubber
System of Measurement
Imperial
Compliance
UL94 V-0
Application
Non-Potable Water
Standards
UL 94 V-0
Special Features
Release Button, Pre-Applied Thread Sealant
Color
Silver
Temp. Range
0 Degrees to 200 Degrees F
Fitting Side A Connection Type
NPTF
Release Type
Button
Maximum Operating Pressure
300 psi
Release Ring Material
Polyacetal
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Brass
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Pressure - Maximum
300 psi
Fitting Features
Swivel
Finish
Nickel-Plated
Material Grade
C37700
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
NPTF
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water
Thread Sealant Type
Acrylic
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube

Description

Push-Fit Tee Fitting, Application Non-Potable Water, Color Silver, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.