Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Parker Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver W68PW-8-4

Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (Discontinued)

  • Mfr # W68PW-8-4
  • Zoro # G4385275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W68PW-8-4
Zoro #
G4385275
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size
1/4 in
Overall Length
1 7/16 in
Hex Size
13/16 in
Fitting Thread Size
1/4
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
For Tube Outside Diameter
1/2 in
Fitting Pipe Size
1/4 in

Details

Item
Male Connector
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi
Compliance
UL94 V-0
Color
Silver
Standards
UL 94 V-0
Special Features
Release Button, Pre-Applied Thread Sealant
Gasket Material
Nitrile Rubber
Temp. Range
0 Degrees to 200 Degrees F
System of Measurement
Imperial
Connection Type
Push-to-Connect x MNPTF
Application
Non-Potable Water
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Compatible Tube Material
LDPE, Nylon, Polypropylene, Polyurethane
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Thread Sealant Type
White Acrylic
Compatible Tube Hardness
90 Shore A, 95 Shore A
Release Ring Material
Nitrile Rubber
Fitting Material
Brass
Fitting Side B Connection Type
MNPTF
Release Type
Button
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Yes
Fitting Body Material
Nickel Plated Brass
End Connection Type
Push-to-Connect, Threaded
For Tube OD
1/2 in
Fitting Shape
Adapter

Description

Male Connector, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Release Type Button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.