
Brass Male-Female, Straight Thread O-Ring Port
Mfr # V510P-8
Zoro # G812329686
product price: $54.99
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Female Straight Thread to Male Straight Thread
Valve Ways
2-Way
For Media
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V510P-8
Zoro #
G812329686
UPC #
-
Country of Origin
United States
Dimensions
Inlet Port Size
3/4-16 in
Details
Ball Material
Chrome Plated Brass
Body Style
Female Straight Thread to Male Straight Thread
Valve Ways
2-Way
For Media
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Item
Industrial Brass Ball Valves | V510P-8
Features
Body Material
Brass
Max. Pressure
600°F
Seat Material
PTFE
Handle Type
Steel Lever
Type
NPT, Straight Thread Solder
Temp. Range
0 Degrees to 350 Degrees F
Specific Fitting Shape
In-Line
Operating Temperature - Maximum
350°F
Description
Parker's industrial carbon steel ball valve line is intended for general purpose use. These valves were designed to offer superior performance for applications that require rugged and reliable performance. Carbon steel ball valves are intended for use in the fully open or closed positions. Depending on the application conditions, throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's carbon steel ball valves are available in the following styles. - Female Pipe x Female Pipe - Female Straight Thread x Female Straight Thread - Panel Mount - High Pressure 6,000 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.