This item is Discontinued.

Parker Push-to-Connect, Threaded Male Swivel Run Tee, 3/8 in Tube Size, Brass, Silver W171PW-6-6

Push-to-Connect, Threaded Male Swivel Run Tee, 3/8 in Tube Size, Brass, Silver (Discontinued)

  • Mfr # W171PW-6-6
  • Zoro # G4386736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W171PW-6-6
Zoro #
G4386736
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8 in
Overall Length
2 1/4 in
Hex Size
11/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
3/8 in
For Tube Outside Diameter
3/8 in
Fitting Pipe Size
3/8 in

Details

Item
Male Swivel Run Tee
Tube Fitting Material
Brass
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi
Special Features
Release Button, Pre-Applied Thread Sealant
Compliance
UL94 V-0
Gasket Material
Nitrile Rubber
Connection Type
NPTF x Push-to-Connect x Push-to-Connect
Color
Silver
Temp. Range
0 Degrees to 200 Degrees F
Standards
UL94 V-0
System of Measurement
Imperial
Application
Non-Potable Water
Release Ring Material
Polyacetal
Minimum Operating Temperature
0 Degrees F
Release Type
Button
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
Nickel Plated
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
NPTF
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Brass
Fitting Material
Brass
Fitting Shape
Tee
For Tube OD
3/8 in x 3/8 in
End Connection Type
Push-to-Connect, Threaded
Fitting Body Material
Nickel Plated Brass

Description

Male Swivel Run Tee, Application Non-Potable Water, Color Silver, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.