This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

BRASS UNION (Discontinued)

Mfr # HPMTB10
Zoro # G609819277
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPMTB10
Zoro #
G609819277
UPC #
-
Country of Origin
United States

Description

Being the world's leader in leak free technologies Parker's Prestomatic fitting is a robust, all brass push-to-connect air brake fitting that meets SAE and D.O.T. specifications. Designed for all D.O.T. truck and trailer applications, Parker Prestomatic fittings reduce assembly time versus compression style fittings by 90%. The innovative collet design ensures positive grip on the tubing and the rigid stainless steel tube support stays in place for superior side load leakage resistance. Use SAE J844 Type A & B nylon tubing with Prestomatic fittings. Markets: Heavy duty truck Trailer Mobile Rail Features/Benefits: D.O.T. quick connect push-in fittings for repairing truck and trailer air brake lines For use in air brake systems on semi-trucks, trailers, buses, mobile equipment and farm implements Use in secondary air applications such as pneumatic doors for rail, air seats, shock absorbers and in cab instruments Meets performance requirements of D.O.T. FMVSS 571.106 and SAE J2494 Stainless steel tube support assures maximum flow and performance requirements of SAE J2494-3 All brass air brake fitting Quick connect push-in fitting for leak proof tube connections D.O.T. approved air brake fitting for servicing nylon brake and secondary air lines Quick connecting push-in fittings for servicing work by fleets, repair shops and farm implement dealers Applications: Air brakes Air tanks Air ride Sliders Tire inflation Primary & secondary air lines Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.