Zoro Homepage

Breather Adapter

  • Mfr # 937463

  • Zoro # G116484623


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Inlet Size
1" NPT
Outlet Connection Type
Flange
For Use With
Desiccant Breathers
Adapter Type - Breathers
Flange
Outlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937463
Zoro #
G116484623
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1" NPT
Outlet Connection Size
1 in

Details

Outlet Connection Type
Flange
For Use With
Desiccant Breathers
Item
Breather Adapter
Adapter Type - Breathers
Flange

Description

Breather Adapter, Inlet Size 1 In. NPT, For Use With Desiccant Breathers, Adapter Type - Breathers Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.