Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Air Dryer, 129 SCFM -40F PDP

  • Mfr # BASHL080-40N16AE

  • Zoro # G911618520


product price: $21,224.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

High Efficiency Dry Particulate Filter Model Number
AAPX025E
High Efficiency Dry Particulate Filter Grade
AA
General Purpose Dry Particulate Filter Model Number
AOPX025E
Ambient Temperature - Maximum
131 Degrees F
Particulate Size - Minimum
0.01 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASHL080-40N16AE
Zoro #
G911618520
UPC #
-
Country of Origin
United Kingdom

Dimensions

Particulate Size - Minimum
0.01 micron

Details

High Efficiency Dry Particulate Filter Model Number
AAPX025E
High Efficiency Dry Particulate Filter Grade
AA
General Purpose Dry Particulate Filter Model Number
AOPX025E
Ambient Temperature - Maximum
131 Degrees F
General Purpose Pre-Filter Grade
AO
Number of Stage
7
General Purpose Pre-Filter Model Number
AOPX025E
Operating Temperature - Minimum
41 Degrees F
Noise Level
75 dBA
Oil Vapor Reduction Filter Grade
OVR
Operating Pressure - Maximum
232 psig
Operating Temperature - Maximum
95 Degrees F
Inlet Flow Rate
129 cfm
High Efficiency Filter Model Number
AAPX025E
High Efficiency Filter Grade
AA
Supply Frequency
50/60 Hz
General Purpose Dry Particulate Filter Grade
AO
Operating Pressure - Minimum
58 psig
Supply Phase
Single
Supply Voltage
85 to 265V
Dewpoint
-40 Degrees F

Description

Breathing Air Dryer, 129 SCFM -40F PDP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.