Zoro Homepage

Breathing Air Dryer, 41 SCFM -40F PDP

  • Mfr # BASHL055-40N16AE

  • Zoro # G911618483


product price: $14,344.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

High Efficiency Filter Model Number
AAPX015C
Oil Vapor Reduction Filter Grade
OVR
Supply Frequency
50/60 Hz
Operating Temperature - Maximum
95 Degrees F
Operating Pressure - Maximum
232 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASHL055-40N16AE
Zoro #
G911618483
UPC #
-
Country of Origin
United Kingdom

Dimensions

Particulate Size - Minimum
0.01 micron

Details

High Efficiency Filter Model Number
AAPX015C
Oil Vapor Reduction Filter Grade
OVR
Supply Frequency
50/60 Hz
Operating Temperature - Maximum
95 Degrees F
Operating Pressure - Maximum
232 psig
Supply Phase
Single
Noise Level
75 dBA
General Purpose Pre-Filter Model Number
AOPX015C
General Purpose Dry Particulate Filter Grade
AO
General Purpose Dry Particulate Filter Model Number
AOPX015C
Number of Stage
7
Operating Pressure - Minimum
58 psig
Inlet Flow Rate
41 cfm
High Efficiency Dry Particulate Filter Model Number
AAPX015C
High Efficiency Dry Particulate Filter Grade
AA
Supply Voltage
85 to 265V
Dewpoint
-40 Degrees F
Operating Temperature - Minimum
41 Degrees F
General Purpose Pre-Filter Grade
AO
High Efficiency Filter Grade
AA
Ambient Temperature - Maximum
131 Degrees F

Description

Breathing Air Dryer, 41 SCFM -40F PDP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.