Shop All Brake Parts
Parker
Bulkhead Union, 1/2 in. Tube, 2.02 in. L
Mfr # 66PTCBH-8-8
Zoro # G5106425
original price:
$22.00
9% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Sub-Category Bulkheads
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Application Air
- Material Brass
Product Information
- Brand Parker
- MFR # 66PTCBH-8-8
- Zoro # G5106425
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 15/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Details
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Suction Cup f/aera, n Link, StreetPilot, n vi Series & z mo Series (010-10747-00)
- BALDWIN FILTERS Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In (BF7996)
- PROFORM Proform 66786 Replacement Piston Ring Filer Wheels (P75-66786)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12458)
- PARKER Male Run Tee, Nylon, 3/8 in. Thread Size (371PTCSP-6-4-6)
- PARKER Air Brake Tubing, 1/4 In. OD, Red (1120-4A-RED-1000)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- PARKER Union Tee, 5/8 in. Tube Size, 2.88 in. L (364PTC-10)
- PARKER Male Branch Tee, 1/4 in. Thread, 1.48 in L (372PTCSP-4-4)
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- Parker Brake Parts