Zoro Homepage

Bushing, 1/4 x 1/2 In, NPT, PFA

  • Mfr # PB-48-P

  • Zoro # G3092363


product price: $49.49
/ea

Key Features

Tube Size
1/4 x 1/2"
Material
PFA
Pipe Size (In.)
1/2 x 1/4
Dia. (In.)
15/16 in
Pipe Size (Fittings)
1/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-48-P
Zoro #
G3092363
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 x 1/2"
Pipe Size (In.)
1/2 x 1/4
Dia. (In.)
15/16 in
Pipe Size (Fittings)
1/4" x 1/2"
Length (In.)
1.5 in

Details

Item
Bushing
Material
PFA
Pressure (PSI)
100
Connection
FNPT x MNPT
Temp. Range
0 to 300F

Description

Includes Seal Seal Included, For Pipe Outside Diameter 1/4 in, 1/2 in, 1 1/2 in Overall Length, 100 psi Maximum Operating Pressure, 0 to 300F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.