Shop PARKER
See all product information
Create Account
Cap Assembly
- Mfr # C-75
- Zoro # G516592096
product price:Â
$
69.99
/ea
Key Features
Fitting Size
3/4 in
For Hose Type
Hydraulic
Includes
Nipple Protector
For Use With
SM Series Coupler
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-75
- Zoro #
- G516592096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 3/4 in
- For Hose Dash Size
- -12
Details
- Item
- Plug Cap Assembly
- For Hose Type
- Hydraulic
- Includes
- Nipple Protector
- For Use With
- SM Series Coupler
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Material
- Aluminum
- Fitting Connection Type
- push on
- Compatible Series
- SM
Description
Plug Cap Assembly, For Hose Dash Size -12, Thread Size Not Applicable, For Hose Type Hydraulic, Aluminum, Includes Nipple Protector