Shop PARKER
See all product information
Create Account
Dust Plug
Mfr # 5205-4M
Zoro # G516592072
product price:Â
$
6.29
/ea
Key Features
Fitting Size
1/2 in
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
For Use With
Quick Coupling
Includes
Coupler Protector
For Hose Type
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5205-4M
- Zoro #
- G516592072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/2 in
- For Hose Dash Size
- -8
Details
- Item
- Dust Plug
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- For Use With
- Quick Coupling
- Includes
- Coupler Protector
- For Hose Type
- Hydraulic
- Material
- Molded Rubber
- Fitting Connection Type
- push on
- Color
- Black
Description
Dust Plug, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Coupler Protector