Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Brass, Flared 3/16 in, PK10

  • Mfr # 640F-3

  • Zoro # G3164795


product price: $45.19
/pk 10, $4.52/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640F-3
Zoro #
G3164795
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Flare Thread Size
3/8-24
Hex Size
1/2 in
Fitting Tube Size Outer Diameter
3/16 in
Fitting Thread Size
3/8"-24
Overall Length
15/32 in

Details

Item
Flared Fitting Cap
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Max. Pressure
450 to 2800 psi
Pipe Fitting Connection Type
Flare
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water
Maximum Operating Pressure
2,800 psi
Standards
SAE J512, SAE J513
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Flammable Liquids, Refrigerants, Gases, Potable Water
Fitting Features
Rigid
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,800 psi

Description

Flared Fitting Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/16 in, Hex Size 1/2 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Cap, Fitting Thread Size 3/8 In.-24, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.