Zoro Homepage

Cap, Brass, Flared 3/4 in

  • Mfr # 640F-12

  • Zoro # G2610045


product price: $16.39
/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640F-12
Zoro #
G2610045
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Flare Thread Size
1-1/16-14
Hex Size
1 5/16 in
Fitting Thread Size
1 1/16"-14
Fitting Tube Size Outer Diameter
3/4 in
Overall Length
1 3/32 in

Details

Item
Flared Fitting Cap
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Cap
Max. Pressure
550 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Flare
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water
Maximum Operating Pressure
550 psi
Fitting Material
Brass
Fitting Shape
Cap
For Media Type
Air, Flammable Liquids, Refrigerants, Gases, Potable Water
Operating Pressure - Maximum
550 psi
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid

Description

Flared Fitting Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/4 in, Hex Size 1 5/16 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Cap, Fitting Thread Size 1 1/16 In.-14, Fitting Material Brass, Flare Angle 45 Degrees , Compatible Tube Material Aluminum, Brass, Copper, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.