Zoro Homepage

Cap, PFA, Flared 1/2 in

  • Mfr # FCAP-8

  • Zoro # G0740047


product price: $23.99
/ea

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCAP-8
Zoro #
G0740047
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Fitting Tube Size Outer Diameter
1/2 in
Overall Length
1 1/32 in

Details

Item
Flared Fitting Cap
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Standards
FDA Approved, Semi F-57-0301 2001
Basic Pipe Fitting Shape
Cap
Temp. Range
0 Degrees to 212 Degrees F
Specific Pipe Fitting Shape
Cap
Max. Pressure
125 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Flare
Maximum Operating Temperature
212 Degrees F
Fitting Material
PFA
Flare Angle
45 Degrees
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Pressure
125 psi
Application
Chemical
Fitting Shape
Cap
For Media Type
Acids, Bases, Chemicals, Slurries
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
212 Degrees F

Description

Flared Fitting Cap, Application Chemical, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Cap, Fitting Material PFA, Flare Angle 45 Degrees , Standards FDA Approved, Semi F-57-0301 2001, Compatible Tube Material Aluminum, Brass, Copper, Steel, Includes Pre-Applied Thread Sealant Not Applicable, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.