Zoro Homepage

Cap, PFA, Flared 3/4 in

  • Mfr # FCAP-12

  • Zoro # G1558216


product price: $26.69
/ea

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCAP-12
Zoro #
G1558216
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Overall Length
1 3/32 in
Fitting Tube Size Outer Diameter
3/4 in

Details

Item
Flared Fitting Cap
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
125 psi
Standards
FDA Approved, Semi F-57-0301 2001
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Flare
Fitting Material
PFA
Flare Angle
45 Degrees
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Chemical
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
212 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Acids, Bases, Chemicals, Slurries
Operating Pressure - Maximum
125 psi

Description

Flared Fitting Cap, Application Chemical, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Cap, Fitting Material PFA, Flare Angle 45 Degrees , Standards FDA Approved, Semi F-57-0301 2001, Compatible Tube Material Aluminum, Brass, Copper, Steel, Includes Pre-Applied Thread Sealant Not Applicable, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.