Zoro Homepage

Cap, Polymer, Push-Fit 5/32 in,

  • Mfr # 6351 04 00WP2

  • Zoro # G105748071


product price: $2.75
/ea

Key Features

Specific Fitting Shape
Cap
Maximum Operating Temperature
265 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Maximum Operating Pressure
230 psi
Compatible Tube Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6351 04 00WP2
Zoro #
G105748071
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
5/32 in
Overall Length
19/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Cap
Maximum Operating Temperature
265 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Maximum Operating Pressure
230 psi
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Color
White
Minimum Operating Temperature
35 Degrees F
Release Ring Material
Stainless Steel
Release Type
Ring
Fitting Material
Polymer
Application
Fluid Transfer, Food Process, Medical, Purification
Resistance Properties
Chemical-Resistant
Fitting Shape
Cap
Operating Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
230 psi
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Beverages, Potable Water
Operating Temperature - Maximum
265 Degrees F

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 19/32 in, Specific Fitting Shape Cap, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.