Zoro Homepage

Cap, Steel, O-Ring Face Seal 5/8 in

  • Mfr # 10 FNL-S

  • Zoro # G3282456


product price: $10.09
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Cap
Fitting Connection Type
O-Ring Face Seal
Tube Size
5/8 in
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 FNL-S
Zoro #
G3282456
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/8 in
Compression Thread Size
1-14
Fitting Thread Size
1-14"
Fitting Tube Size Outer Diameter
5/8 in
Thread Size
1-14

Details

Item
Compression Fitting Cap
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Cap
Fitting Connection Type
O-Ring Face Seal
Max. Pressure
6000 psi
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Basic Pipe Fitting Material
Metal
Standards
SAE J1453
Basic Pipe Fitting Shape
Cap
Temp. Range
-30 Degrees to 250 Degrees F
Finish/Coating
Zinc Nickel
Minimum Operating Temperature
30 Degrees F
Maximum Operating Temperature
250 Degrees F
Series
Seal-Lok
Fitting Material
Steel
Application
Gases, Oils
Resistance Properties
Over Torque-Resistant, Vibration-Resistant
Compatible Fitting Brands
Parker
System of Measurement
Imperial
Maximum Operating Pressure
6,000 psi
Fitting Shape
Cap
Finish
Zinc Nickel
Material Grade
1045, 1215
Operating Temperature - Minimum
30 Degrees F
For Media Type
Gases, Oils
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 1045, 1215, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 1-14 In., Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.