Cap, Steel, Threaded 1/4 in
- Mfr # 1/4 HPC-S
- Zoro # G700689465
product price:Â
$
43.65
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Cap
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/4 HPC-S
- Zoro #
- G700689465
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Cap
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Finish/Coating
- Zinc-Plated
- Fitting Side A Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 6,000 psi
- Application
- Hydraulic Fluid
- Thread Type
- NPT
- Manufacture Location
- Made in USA
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Overall Length
- 29/32 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Cap, Steel, Zinc Plated, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.