This item is Discontinued.

Parker Carbon Filter Element, 0.003 Micron 025ACS

Carbon Filter Element, 0.003 Micron (Discontinued)

  • Mfr # 025ACS
  • Zoro # G3348143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025ACS
Zoro #
G3348143
UPC #
-
Country of Origin
Czechia

Details

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
4HDR1
Filter Rating - Air Treatment
0.003 micron
Microns
0.003
Fits
4HDR1
Type
Pneumatic
Item
Carbon Filter Element
Filter Type
Oil Vapour Removal
Type of Filter
Activated Carbon
For Substance Type
Air; Nitrogen
Series
OIL-X EVOLUTION Genuine
Standards
All Editions of ISO 8573-1, ISO 12500-1
Compatible Manufacturer Part Number
ACS025ENMX
For Fluid Type
Compressed Air, Nitrogen Gas
Filter Rating
0.003 micron

Description

Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDR1, Compatible Manufacturer Part Number ACS025ENMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.