Shop PARKER
See all product information
Create Account
Carbon Steel, Straight, x 3/8 in NPT
- Mfr # 12-3/8 F5OG-S
- Zoro # G5007527
product price:Â
$
10.99
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
1-11/32"
Pipe Size
1-1/16-12 x 3/8"
Fitting Length
1 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-3/8 F5OG-S
- Zoro #
- G5007527
- UPC #
- -
- Country of Origin
- United States
- Item
- Conversion Adapter
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Conversion Adapter
- Specific Pipe Fitting Shape
- Conversion Adapter
- Fitting Connection Type
- SAE-ORB x FNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Adapter
- Standards
- ISO 11926-1, SAE J1926
- Max. Pressure
- 5000 psi
- Temp. Range
- -30 Degrees to 250 Degrees F
- Application
- Oils
- Includes Seal
- Yes
- Finish/Coating
- Zinc Plated
- Seal Material
- NBR
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 5,000 psi
- Side B Thread Type
- NPT
- Manufacture Location
- Made in USA
Dimensions
- Pipe Fitting Length
- 1-11/32"
- Pipe Size
- 1-1/16-12 x 3/8"
- Fitting Length
- 1 11/32 in
- Pipe Size (Fittings)
- 1-1/16"-12 x 3/8"
- Pipe Size - Pipe Fitting
- 1-1/16"-12 x 3/8"
- Hex Size
- 1-1/4"
- Fitting Side A Nominal Pipe Size
- 1 1/16 in
- Overall Length
- 1 11/32 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Thread Size
- 1-1/16-12 x 3/8 "
- Wire Rope Length
- 1 11/32 in
- Length
- 1 11/32 in
Description
Straight, Carbon Steel, Zinc Plated, 1 1/16 in, Male, Threaded, 3/8 in, Female, Threaded, 5,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.