CarbonSteel, Straight, 1/2"NPTx1/2"NPT

  • Mfr # 8-8 FHC-S
  • Zoro # G1575637
product price: 
$
15.75
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Coupling
Pipe Fitting Length
1-1/2"
Pipe Size
1/2"
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8-8 FHC-S
Zoro #
G1575637
UPC #
-
Country of Origin
China
Item
Hex Coupling
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Coupling
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108
Specific Pipe Fitting Shape
Hex Coupling
Basic Pipe Fitting Shape
Coupling
Max. Pressure
5500 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT
Temp. Range
-20 Degrees to 800 Degrees F
Maximum Operating Pressure
5,500 psi
Fitting Side B Type
Threaded
Application
Air, Gases, Oils
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Side A Thread Type
NPT

Dimensions

Pipe Fitting Length
1-1/2"
Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Fitting Length
1 1/2 in
Hex Size
1-1/8"
Pipe Size (Fittings)
1/2"
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Thread Size
1/2"
Fitting Thread Size A
1/2
Fitting Thread Size B
1/2
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Straight, Carbon Steel, Zinc Plated, 1/2 in, Female, Threaded, 14, 1/2, 1/2 in, Female, Threaded, 14, 1/2, 5,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews