CarbonSteel, Straight, 1/2"NPTx1/4"NPT

  • Mfr # 8-4 RA-S
  • Zoro # G2142104
product price: 
$
21.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Length
1-11/16"
Pipe Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8-4 RA-S
Zoro #
G2142104
UPC #
-
Country of Origin
United States
Item
Reducing Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Reducing Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Fitting Connection Type
FNPT x MNPT
Max. Pressure
5500 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Low Lead Compliance Level
Not Compliant
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
5,500 psi
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Includes Seal
No
Side A Thread Type
NPT
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Fitting Side A Pipe Threading
14

Dimensions

Pipe Fitting Length
1-11/16"
Pipe Size
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Fitting Length
1 11/16 in
Hex Size
1-1/8"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/2 x 1/4"
Fitting Thread Size B
1/4
Fitting Thread Size A
1/2
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Description

Straight, Carbon Steel, Zinc Plated, 1/2 in, Female, Threaded, 14, 1/2, 1/4 in, Male, Threaded, 18, 1/4, 5,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews