Shop PARKER
See all product information
Create Account
CarbonSteel, Straight, 1/2"NPTx3/8"NPT
- Mfr # 8-6 RA-S
- Zoro # G0362345
product price:Â
$
21.99
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Length
1.69"
Pipe Size
1/2" x 3/8"
Temp. Range
-20 Degrees to 800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-6 RA-S
- Zoro #
- G0362345
- UPC #
- -
- Country of Origin
- United States
- Item
- Reducing Adapter
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Reducing Adapter
- Temp. Range
- -20 Degrees to 800 Degrees F
- Fitting Connection Type
- FNPT x MNPT
- Specific Pipe Fitting Shape
- Reducing Adapter
- Basic Pipe Fitting Shape
- Adapter
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 5500 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 5,500 psi
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Fitting Length
- 1.69"
- Pipe Size
- 1/2" x 3/8"
- Hex Size
- 1-1/8"
- Pipe Size - Pipe Fitting
- 1/2" x 3/8"
- Fitting Length
- 1-69/100"
- Pipe Size (Fittings)
- 1/2" x 3/8"
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 11/16 in
- Thread Size
- 1/2 x 3/8"
- Fitting Thread Size A
- 1/2
- Fitting Thread Size B
- 3/8
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Straight, Carbon Steel, 1/2 in, Female, Threaded, 14, 1/2, 3/8 in, Male, Threaded, 18, 3/8, 5,500 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.